19" Hinged Wall Cabinet - 15U

  • Mfr # ERWEN-15E

  • Zoro # G8911481


product price:  $554.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Height
30.5 in
Material
Steel, Tempered Glass
Width
24.3 in
Depth
21.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERWEN-15E
Zoro #
G8911481
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.5 in
Width
24.3 in
Depth
21.9 in
Height
30.5 in
Overall Width
24 1/4 in
Overall Depth
21 7/8 in
Rack Height
15U
Rack Width
19 in

Details

Item
Rack Cabinet
Color
Black
Material
Steel, Tempered Glass
Finish
Powder Coated
Number of Spaces
15
Features
Cable Management, Removable Side Panel, Adjustable Mounting Rails
Includes
Door
Weight
71.30 lb
Product Type
Rack Enclosure
Rack Units
15
Overall Load Capacity
120 lb
Mounting
Wall Mountable
Rear Rail
Yes
Front Rail
Yes

Description

Equipment Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 30 1/2 in, Overall Width 24 1/4 in, Overall Depth 21 7/8 in, Overall Load Capacity 120 lb, Rack Units 15, Includes Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.