Electric Food Grade Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER003LD-FG-20

  • Zoro # G8913012


product price:  $8,169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003LD-FG-20
Zoro #
G8913012
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 1/2 in
Housing Length
13 13/16 in
Housing Depth
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Minimum Retracted Length
14 19/32 in
Body Length
13 13/16 in
Body Width
8 1/2 in
Body Depth
13 13/16 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
13 13/16 in

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Control Cord
16 ft
Control
110V Push Button Control Pendant
Classification
H4
Number of Speeds
2
Hz
60
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Food Grade Oil
Finish
Epoxy Paint
Reeving
1
Thermal Protection
Included
Amps @ Low Volts
3.4 A
Brake
DC Current
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Motor Horsepower
3/4 hp
Headroom
13 13/16 in
Body Finish
Epoxy Painted
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Minimum Lift Speed
2.5 fpm
Current at Min. Voltage
3.4 A
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Clutch Type
Friction
Number of Load Chains
1
Controls
Push Button Pendant
Chain Finish
Epoxy Painted
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Number of Reeves
1
Current at Max. Voltage
3.4 A
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
15 fpm
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.