Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER010LD-FG-10

  • Zoro # G8913055


product price:  $8,880.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010LD-FG-10
Zoro #
G8913055
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 1/8 in
Housing Width
9 11/16 in
Housing Depth
17 in
Body Length
24 1/8 in
Body Depth
17 in
Lifting Hook Opening Width
17 in
Mfr. Warranty Length
1 yr
Body Width
9 11/16 in
Minimum Retracted Length
16 29/32 in
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Classification
H4
Hz
60
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Reeving
1
Brake
DC Current
Lubrication
Food Grade Oil
Number of Speeds
2
Control Cord
6 ft
Amps @ Low Volts
4.8 A
Trolley Configuration
Hook Mounted - No Trolley
Finish
Epoxy Paint
Thermal Protection
Included
Maximum Lift Speed
14 fpm
Current at Min. Voltage
4.8 A
Includes Clutch
Clutch Included
Minimum Lift Speed
2.5 fpm
Maximum Lifting Capacity
2,000 lb
Clutch Type
Friction
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Epoxy Painted
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Headroom
17 in
Starts and Stops per Hour
120, 240
Brake Type
DC Current
Chain Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Programmable
Programmable by VFD
Duty Classification
H4
Overload Protection Included
Yes
Number of Load Chains
1
Controls
Push Button Pendant
Current at Max. Voltage
4.8 A
Includes Brake
Brake Included
Motor Horsepower
1 1/4 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 17 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.