Electric Food Grade Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER010LD-FG-15

  • Zoro # G8913064


product price:  $9,121.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010LD-FG-15
Zoro #
G8913064
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 11/16 in
Housing Depth
17 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 1/8 in
Maximum Lifting Length
15 ft
Controller Cord Length
11 ft
Body Depth
17 in
Lifting Hook Opening Width
17 in
Minimum Retracted Length
16 29/32 in
Body Length
24 1/8 in
Mfr. Warranty Length
1 yr
Body Width
9 11/16 in

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Clutch
Friction
Number of Speeds
2
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Hz
60
Brake
DC Current
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
4.8 A
Finish
Epoxy Paint
Thermal Protection
Included
Classification
H4
Control Cord
11 ft
Lubrication
Food Grade Oil
Maximum Lifting Capacity
2,000 lb
Includes Clutch
Clutch Included
Current at Min. Voltage
4.8 A
Headroom
17 in
Maximum Lift Speed
14 fpm
Duty Classification
H4
Overload Protection Included
Yes
Current at Max. Voltage
4.8 A
Controls
Push Button Pendant
Number of Reeves
1
Includes Brake
Brake Included
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Minimum Lift Speed
2.5 fpm
Motor Horsepower
1 1/4 hp
Programmable
Programmable by VFD
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Pendant IP Rating
IP65
Clutch Type
Friction
Chain Finish
Epoxy Painted
Body Finish
Epoxy Painted
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 17 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.