Electric Food Grade Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER010LD-FG-20

  • Zoro # G8913073


product price:  $10,464.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010LD-FG-20
Zoro #
G8913073
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 11/16 in
Housing Depth
17 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 1/8 in
Body Depth
17 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Body Width
9 11/16 in
Minimum Retracted Length
16 29/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
17 in
Body Length
24 1/8 in

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Number of Speeds
2
Item
Electric Chain Hoist
Amps @ Low Volts
4.8 A
Control Cord
16 ft
Clutch
Friction
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Classification
H4
Control
110V Push Button Control Pendant
Reeving
1
Lubrication
Food Grade Oil
Thermal Protection
Included
Finish
Epoxy Paint
Controls
Push Button Pendant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Maximum Lift Speed
14 fpm
Motor Horsepower
1 1/4 hp
Current at Min. Voltage
4.8 A
Body Finish
Epoxy Painted
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Headroom
17 in
Includes Brake
Brake Included
Minimum Lift Speed
2.5 fpm
Chain Finish
Epoxy Painted
Clutch Type
Friction
Duty Classification
H4
Brake Type
DC Current
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
2,000 lb
Current at Max. Voltage
4.8 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 17 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.