Electric Chain Hoist, 1,000 lb, 20 ft, Geared Trolley, 230/460V AC, White

  • Mfr # NERG005L-FG-20

  • Zoro # G8913143


product price:  $8,118.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG005L-FG-20
Zoro #
G8913143
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
16 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Housing Length
22 3/8 in
Trolley Wheel Dia.
2 13/16 in
Minimum Radius Curve
43 5/16 in
Trolley Wheel Diameter
2 13/16 in
Body Length
22 3/8 in
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 3/16 in
Body Depth
16 5/16 in
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Body Width
8 1/2 in
Minimum Retracted Length
14 19/32 in
Lifting Hook Opening Width
16 5/16 in
For Max. Beam Flange Width
4 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Geared Trolley, Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Brake
DC Current
Classification
H4
Lubrication
Food Grade Oil
Wheel Material
Stainless Steel
Clutch
Friction
Hz
60
Number of Speeds
1
Control Cord
16 ft
Amps @ Low Volts
3.4 A
Item
Electric Chain Hoist
Trolley Configuration
Geared Trolley
Reeving
1
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Thermal Protection
Included
Lifting Hook Material
Carbon Steel
Body Finish
Epoxy Painted
Controls
Push Button Pendant
Overload Protection Included
Yes
Number of Reeves
1
Fixed Lift Speed
15 fpm
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
16 5/16 in
Current at Min. Voltage
3.4 A
Trolley Wheel Material
Stainless Steel
Maximum Lifting Capacity
1,000 lb
Clutch Type
Friction
Chain Finish
Epoxy Painted
Motor Horsepower
3/4 hp
Includes Brake
Brake Included
Brake Type
DC Current
Number of Load Chains
1
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Current at Max. Voltage
3.4 A
Mount Type
Geared Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Duty Classification
H4
Pendant IP Rating
IP65
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.