Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM005L-L-FG-15

  • Zoro # G8913283


product price:  $12,203.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM005L-L-FG-15
Zoro #
G8913283
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
3 3/4 in
Housing Length
22 3/8 in
Housing Depth
15 5/8 in
Housing Width
8 1/2 in
For Min. Beam Flange Width
2 9/32 in
Controller Cord Length
11 ft
Minimum Retracted Length
15 19/32 in
For Max. Beam Flange Width
5 in
Minimum Radius Curve
31 1/2 in
Body Width
8 1/2 in
For Minimum Beam Height
5 3/32 in
Body Length
22 3/8 in
Body Depth
15 5/8 in
Trolley Wheel Diameter
3 3/4 in
Lifting Hook Opening Width
15 5/8 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Motorized Trolley
Item
Electric Chain Hoist
Control Cord
11 ft
Control
110V Push Button Control Pendant
Hz
60
Lubrication
Food Grade Oil
Finish
Epoxy Paint
Wheel Material
Stainless Steel
Brake
DC Current
Clutch
Friction
Number of Speeds
1
Amps @ Low Volts
3.4 A
Classification
H4
Reeving
1
Thermal Protection
Included
Fits Beam Flange W
2-9/32 in to 5 in
Trolley Speed
40 fpm
Starts and Stops per Hour
360
Number of Reeves
1
Fixed Lift Speed
15 fpm
Includes Brake
Brake Included
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Pendant IP Rating
IP65
Trolley IP Rating
IP55
Chain Grade
Grade 80
Brake Type
DC Current
Maximum Lifting Capacity
1,000 lb
Mount Type
Motorized Trolley
Trolley Wheel Material
Stainless Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Number of Load Chains
1
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Chain Material
Alloy Steel
For Outdoor Use
Yes
Clutch Type
Friction
Chain Finish
Nickel Plated
Programmable
Non-Programmable
Includes Clutch
Clutch Included
Motor Horsepower
3/4 hp
Headroom
15 19/32 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Overload Protection Included
Yes
Body Finish
Epoxy Painted
Current at Max. Voltage
1.7 A
Current at Min. Voltage
3.4 A
Controls
Push Button Pendant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.