Electric Chain Hoist, 1,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM005L-L-FG-20

  • Zoro # G8913292


product price:  $11,573.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM005L-L-FG-20
Zoro #
G8913292
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
15 5/8 in
Trolley Wheel Dia.
3 3/4 in
Housing Length
22 3/8 in
Min. Radius Curve
31 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
8 1/2 in
Body Depth
15 5/8 in
Trolley Wheel Diameter
3 3/4 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
5 in
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
5 3/32 in
Minimum Radius Curve
31 1/2 in
Minimum Retracted Length
15 19/32 in
Body Length
22 3/8 in
Lifting Hook Opening Width
15 5/8 in
Controller Cord Length
16 ft
Body Width
8 1/2 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Food Grade Oil
Trolley Speed
40 fpm
Classification
H4
Hz
60
Fits Beam Flange W
2-9/32 in to 5 in
Brake
DC Current
Trolley Configuration
Motorized Trolley
Finish
Epoxy Paint
Amps @ Low Volts
3.4 A
Control Cord
16 ft
Clutch
Friction
Control
110V Push Button Control Pendant
Wheel Material
Stainless Steel
Item
Electric Chain Hoist
Thermal Protection
Included
Number of Speeds
1
Reeving
1
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Body Finish
Epoxy Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Body Material
Aluminum
Current at Max. Voltage
1.7 A
Chain Material
Alloy Steel
Overload Protection Included
Yes
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Controls
Push Button Pendant
Starts and Stops per Hour
360
Headroom
15 19/32 in
Clutch Type
Friction
Mount Type
Motorized Trolley
Chain Grade
Grade 80
Trolley IP Rating
IP55
Motor Horsepower
3/4 hp
Fixed Lift Speed
15 fpm
Trolley Wheel Material
Stainless Steel
Includes Brake
Brake Included
Maximum Lifting Capacity
1,000 lb
Current at Min. Voltage
3.4 A
Number of Reeves
1
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
For Outdoor Use
Yes
Number of Load Chains
1
Programmable
Non-Programmable
Brake Type
DC Current
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.