Electric Theatre Chain Hoist, 2,000 lb, 60 ft, Hook Mounted - No Trolley, 208-230/460V AC, Black

  • Mfr # TNER010L-60

  • Zoro # G8913545


product price:  $5,202.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNER010L-60
Zoro #
G8913545
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 13/16 in
Housing Length
20 in
Manufacturers Warranty Length
1 yr, 5 yr Brake Warranty
Housing Depth
13 13/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
60 ft
Body Depth
15 in
Controller Cord Length
2 1/2 ft
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
16 3/32 in
Body Width
8 13/16 in
Body Length
20 in

Details

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer
Lift Speed
16 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 in
Motor HP
1.3 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, BGV-D8, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/EC, EC Machinery Directive 2006/42/EC, EN14492-2, EN60204-1, EN60204-32, EN61000-6-2, EN61000-6-4, EN818-7, ENISO 12100, ENISO 13850, FEM 9.511, FEM 9.682, FEM 9.683, IEC 34-5, IEC 529, ISO 4301, JIS B 8815, NFPA 70, RoHS Compliant, VPLT 2.0
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Lubrication
Grease
Item
Electric Chain Hoist
Reeving
1
Hz
60
Number of Speeds
1
Finish
Enamel
Brake
Pull Rotor Motor
Amps @ Low Volts
5.6 A
Thermal Protection
Included
Trolley Configuration
Hook Mounted
Classification
H3
Duty Classification
H3
Fixed Lift Speed
16 fpm
Brake Type
Pull Rotor
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Body Material
Aluminum
Number of Load Chains
1
For Outdoor Use
Yes
Current at Min. Voltage
5.6 A
Included Components
Chain Container, Safety Latch Hook
Current at Max. Voltage
2.8 A
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Motor Horsepower
1 1/4 hp
Features
Easy Lift Handles, Non-Drip, Grease-Packed Gearbox, Plug and Play Voltage Changer, Quiet Load Sheave, Self-Adjusting Pull-Rotor Motor Brake, Standard Overload Protection, Unique Chain Guide
Headroom
16 3/32 in
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Starts and Stops per Hour
150
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Number of Reeves
1
Programmable
Non-Programmable
Operating Voltage
208-230/460V AC
Chain Material
Nickel Plated
Chain Grade
Grade 80
Resistance Properties
Nickel Plated Chain, Plated hardware, Powder coated IP55 body

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 60 ft, Current at Minimum Voltage 5.6 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.