Electric Theatre Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Black

  • Mfr # TNER020L-10

  • Zoro # G8913554


product price:  $4,797.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNER020L-10
Zoro #
G8913554
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 13/16 in
Housing Depth
22 13/16 in
Manufacturers Warranty Length
1 yr, 5 yr Brake Warranty
Housing Length
20 in
Body Depth
15 in
Minimum Retracted Length
22 13/16 in
Lifting Hook Opening Width
1 1/2 in
Mfr. Warranty Length
1 yr
Controller Cord Length
2 1/2 ft
Maximum Lifting Length
10 ft
Body Length
20 in
Body Width
8 13/16 in

Details

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer
Lift Speed
8 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 13/16 in
Motor HP
1.3 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, BGV-D8, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/EC, EC Machinery Directive 2006/42/EC, EN14492-2, EN60204-1, EN60204-32, EN61000-6-2, EN61000-6-4, EN818-7, ENISO 12100, ENISO 13850, FEM 9.511, FEM 9.682, FEM 9.683, IEC 34-5, IEC 529, ISO 4301, JIS B 8815, NFPA 70, RoHS Compliant, VPLT 2.0
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Grease
Classification
H3
Clutch
Friction
Hz
60
Reeving
1
Finish
Enamel
Brake
Pull Rotor Motor
Amps @ Low Volts
5.6 A
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Thermal Protection
Included
Number of Speeds
1
Body Material
Aluminum
Hoist IP Rating
IP55
Body Finish
Enamel
Fixed Lift Speed
8 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Features
Easy Lift Handles, Non-Drip, Grease-Packed Gearbox, Plug and Play Voltage Changer, Quiet Load Sheave, Self-Adjusting Pull-Rotor Motor Brake, Standard Overload Protection, Unique Chain Guide
Chain Finish
Nickel Plated
For Outdoor Use
Yes
Overload Protection Included
Yes
Headroom
22 13/16 in
Current at Max. Voltage
2.8 A
Current at Min. Voltage
5.6 A
Lifting Hook Material
Carbon Steel
Brake Type
Pull Rotor
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
4,000 lb
Clutch Type
Friction Clutch
Duty Classification
H3
Included Components
Chain Container, Safety Latch Hook
Includes Clutch
Clutch Included
Programmable
Non-Programmable
Starts and Stops per Hour
150
Number of Load Chains
1
Motor Horsepower
1 1/4 hp
Number of Reeves
1
Includes Brake
Brake Included
Operating Voltage
208-230/460V AC
Resistance Properties
Nickel Plated Chain, Plated hardware, Powder coated IP55 body
Chain Material
Nickel Plated
Chain Grade
Grade 80

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.6 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.