Pemko
1-3/8" W x 95" H Clear Anodized Continuous Hinge
Mfr # CFS95-HT-RH
Zoro # G8914525
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Finish Clear Anodized
- Holes per Leaf 10
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 619)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- PEMKO 83" Full Mortise Heavy Duty Geared Continuous Hinge Short Leaf Flush Clear Anodized Aluminum (CFM83SLFHD1)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- J.W. WINCO GN128-40-ST Weldable Hinge, Steel Pin (128-40-ST)
- Pemko Butt Hinges