Impact Glove, M, Bl/Yllw, GrainLeather, Left
Mfr # 50220110031
Zoro # G8916887
product price:Â $21.15
/eaKey Features
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50220110031
Zoro #
G8916887
UPC #
628167158312
Country of Origin
Canada
Dimensions
Glove Size
M
Details
Item
Anti-Impact Gloves
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Finger Style
Fingerless
Series
IMPACTO
Lining
Unlined
Cuff
Slip-On
Hand
Left
Glove Back Material
Nylon
Closure Type
Slip-On
Description
Mechanics Gloves, Glove Size M, Insulated No, Series IMPACTO, Standards EN388, EN420, Color Blue, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.