Impact Gloves, L, Bl/Yllw, Nylon, Right
Mfr # 50220110042
Zoro # G8916932
product price:Â $21.29
/eaKey Features
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50220110042
Zoro #
G8916932
UPC #
628167078429
Country of Origin
Canada
Dimensions
Glove Size
L
Details
Item
Anti-Impact Gloves
Palm Material
Nylon, Grain Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Cuff
Slip-On
Lining
Unlined
Hand
Right
Glove Back Material
Nylon
Finger Style
Fingerless
Closure Type
Slip-On
Series
IMPACTO
Description
Mechanics Gloves, Glove Size L, Insulated No, Series IMPACTO, Standards EN388, EN420, Color Blue, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.