Impact Gloves, L, Bl/Gr, Fingerless, PR
Mfr # 50110110040
Zoro # G8916993
product price:Â $28.95
/prKey Features
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50110110040
Zoro #
G8916993
UPC #
628167072403
Country of Origin
Canada
Dimensions
Glove Size
L
Details
Item
Anti-Impact Gloves
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Closure Type
Slip-On
Series
IMPACTO
Glove Back Material
Nylon
Lining
Unlined
Cuff
Slip-On
Hand
Left and Right
Finger Style
Fingerless
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.