Impact Gloves, M, Bl/Gr, Nylon/Vep, Left
Mfr # 50310110031
Zoro # G8917011
product price:Â $21.99
/eaKey Features
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50310110031
Zoro #
G8917011
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
M
Details
Item
Anti-Impact Gloves
Palm Material
Nylon, Suede Leather
Palm Construction
VEP Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Nylon
Color
Blue
Hand
Left
Finger Style
Fingerless
Glove Back Material
Nylon
Lining
Unlined
Closure Type
Slip-On
Cuff
Slip-On
Series
IMPACTO
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.