Zoro Homepage
This item is Discontinued.
Impacto Impact Gloves, S, Bl/Yllw, Nylon/Vep, Right 50320110022

Impact Gloves, S, Bl/Yllw, Nylon/Vep, Right (Discontinued)

  • Mfr # 50320110022
  • Zoro # G8917072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50320110022
Zoro #
G8917072
UPC #
-
Country of Origin
Canada

Details

Item
Impact Resistant Gloves
Palm Material
Nylon/Grain Leather/Vep
Palm Construction
Polymer Padding
Standards
EN420, EN388
Knuckle Padding Material
Nylon
Color
Blue
Hand
Right
Cuff
Slip-On
Closure Type
slip on
Finger Style
Fingerless

Description

Impact Resistant Gloves, Palm Material Nylon/Grain Leather/Vep, Color Blue/Yellow, Finger Style Fingerless, Cuff Slip-On, Closure Type Slip On, Hand Right, Knuckle Padding Material Nylon, Palm Construction Polymer Padding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.