Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Glove Cut Resistant Gloves, 4 Cut Level, Gray, 7 S13FGFNT-7

Cut Resistant Gloves, 4 Cut Level, Gray, 7 (Discontinued)

  • Mfr # S13FGFNT-7
  • Zoro # G8918192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13FGFNT-7
Zoro #
G8918192
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
9 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Standards
ASTM/ANSI
ANSI Puncture Newtons
37.8
Puncture Resistant
Yes
Cut Resistant
Yes
Coating Material
Nitrile
Weight
Medium
Lining
Unlined
Application
Sheet Metal, Metal Stamping and Fabrication, Glass Handling, Circuit Boards, Automotive
Finger Style
Full
Thumb Style
Full
Finger Material
Nitrile
Palm Material
Nitrile
ANSI/ISEA Puncture Level
2
Abrasion Resistant
No
Suggested Use Environment
Dry/Light Oil
Hand
Right/Left
ANSI/ISEA Puncture Force
37.8
Glove Hand Style
Left and Right
Stitching Material
Nylon/HPPE
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
1849
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 0, Standards ASTM/ANSI, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.