This item is Discontinued.

Superior Glove Cut Resistant Gloves, 4 Cut Level, Gray, 9 S13FGFNT-9

Cut Resistant Gloves, 4 Cut Level, Gray, 9 (Discontinued)

  • Mfr # S13FGFNT-9
  • Zoro # G8918217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13FGFNT-9
Zoro #
G8918217
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Standards
ASTM/ANSI
Lining
Unlined
Stitching Material
Nylon/HPPE
Cut Resistant
Yes
ANSI/ISEA Puncture Force
37.8
ANSI/ISEA Puncture Level
2
Hand
Right/Left
Coating Material
Nitrile
Thumb Style
Full
Finger Material
Nitrile
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Finger Style
Full
ANSI Puncture Newtons
37.8
Weight
Medium
Palm Material
Nitrile
Application
Sheet Metal, Metal Stamping and Fabrication, Glass Handling, Circuit Boards, Automotive
Abrasion Resistant
No
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
1849
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 0, Standards ASTM/ANSI, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.