Drill/Countersink, 60 deg., No 6, RH, HSS
Mfr # 906-000-140
Zoro # G8923442
product price: $37.79
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
906-000-140
Zoro #
G8923442
UPC #
-
Country of Origin
United States
Dimensions
Size
#6
Overall Length
3 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Point Dia.
7/32"
Dimension Type
Wire
Size- Decimal
#8 (0.1990)
Size - Decimal
#6 - 0.2040
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Measurement System
Wire
Flute Type
Spiral
Included Angle
60 Degrees
Description
Center Drill, Plain Type Hey, High Speed Steel, 60 Degrees , #6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.