Disposable Hood, Microporous Film Laminate, Serged Seam, White, Covers Head, Neck, Shoulders , 100 PK
Mfr # 36890
Zoro # G8926504
product price:Â $185.99
/pk 100, $1.86/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous Film Laminate
Closure Type
Elastic
Seam Style
Serged
Areas Covered
Head, Neck, Shoulders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36890
Zoro #
G8926504
UPC #
-
Country of Origin
Mexico
Dimensions
Named Size
Universal
Overall Length
18 in
Size
Universal
Description
Disposable Hood, Anti-Static Yes, Areas Covered Head, Neck, Shoulders, Areas Exposed Eyes, Mouth, Closure Type Elastic, Color White, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hood Style Elastic, Lining Material Rayon, Liquid Dispersal Type Not Applicable, Liquid Tight No, Material Microporous Film Laminate, Named Size Universal, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM D737, Reduced Spray No, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.