Winter Boots, 9, Lace Up, Leather, Black, PR (Discontinued)
- Mfr # 86392 09 00
- Zoro # G8927947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86392 09 00
Zoro #
G8927947
UPC #
-
Country of Origin
Unknown
Dimensions
Size
9
Height
10 in
Details
Item
Winter Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
Water Repellant
Upper Material
Leather
Midsole Material
PVC
Outsole Material
Polyurethane
Closure Type
Lace Up
Insulation Type
Thermashield
Resists
Cold, Slips
Footwear Sole Pattern
Commando
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Winter Boots, Color Black, Gender Men's, Waterproof Water Repellant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.