Winter Boots, 13, Lace Up, Leather, Black, PR (Discontinued)
- Mfr # 86392 13 00
- Zoro # G8927983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86392 13 00
Zoro #
G8927983
UPC #
-
Country of Origin
Unknown
Dimensions
Size
13
Height
10 in
Details
Item
Winter Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
Water Repellant
Footwear Sole Pattern
Commando
Resists
Cold, Slips
Insulation Type
Thermashield
Midsole Material
PVC
Upper Material
Leather
Closure Type
Lace Up
Shank Material
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Winter Boots, Color Black, Gender Men's, Waterproof Water Repellant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.