Analog Autoclave, 7.5L, 120VAC, 11A

  • Mfr # 023210002

  • Zoro # G8929067


product price:  $7,149.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
100 Degrees to 134 Degrees C
Voltage
120V AC
Wattage
1,050 W
Capacity
7.5 L
Range
100 Degrees to 134 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
023210002
Zoro #
G8929067
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
12 1/2 in
Overall Width
17 in
Chamber Height
12 1/64 in
Overall Depth
16 in
Chamber Diameter
7 in
Tray Depth
11 5/8 in
Tray Width
4 3/4 in
Tray Height
3/4 in
Interior Height
12 in

Details

Item
Autoclave
Temp. Range (C)
100 Degrees to 134 Degrees C
Voltage
120V AC
Wattage
1,050 W
Capacity
7.5 L
Range
100 Degrees to 134 Degrees C
Material
Stainless Steel
Wattage (kW)
1.05 kW
Temp. Accuracy (F)
-4 Degrees /5 Degrees F
Temp. Range
100 Degrees to 134 Degrees C
Watts
1,050 W
Max. Temp. (C)
134 Degrees C
Amps AC
11 A
Temp. Resolution (F)
0.36 Degrees F
Voltage (AC)
120V AC
Compliance
UL Compliant
Cycle Time
60 min
Temp. Accuracy (C)
-2 Degrees /3 Degrees C
Temp. Resolution (C)
0.2 Degrees C
Standards
UL Compliant
Product Type
Autoclave
Plug Type
NEMA 5-15R/NEMA 6-15R
Temperature - Maximum
134 Degrees C
Weight
55 lb
Operating Temperature - Maximum
134 Degrees C
Current
11 A
Reservoir Capacity
30.2 mL
Operating Temperature - Minimum
100 Degrees C
Temperature Accuracy
-2 Degrees C/3 Degrees C
Temperature Resolution
0.2 Degrees C
Display Type
Analog

Description

Autoclave, Temp. Range (C) 100 Degrees to 134 Degrees C, Temp. Accuracy (F) -4 Degrees /5 Degrees F, Temp. Range 100 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Temp. Accuracy (C) -2 Degrees /3 Degrees C, Temp. Resolution (C) 0.2 Degrees C, Temp. Resolution (F) 0.36 Degrees F, Cycle Time 60 min, Material Stainless Steel, Range 100 Degrees to 134 Degrees C, Capacity 7.5 L, Chamber Height 12 1/64 in, Chamber Width Not Applicable, Chamber Diameter 7 in, Overall Height 12 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.