Trolley, 1200 lb.

  • Mfr # CF 5

  • Zoro # G8929672


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
1,200 lb
Fits Beam Flange W
2 in to 3-1/2 in
Fits Beam Height
4 in
Min. Radius Curve
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF 5
Zoro #
G8929672
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
4 in
Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
3 1/4 in
Manufacturers Warranty Length
2 yr
Minimum Radius Curve
31 1/2 in
For Minimum Beam Height
4 in
For Min. Beam Flange Width
2 in
For Max. Beam Flange Width
3 1/2 in
For Maximum Beam Height
4 in
Trolley Wheel Diameter
3 3/10 in
Mfr. Warranty Length
2 yr

Details

Trolley Item
Push Trolley
Load Capacity
1,200 lb
Fits Beam Flange W
2 in to 3-1/2 in
Wheel Material
Plastic
Item
Trolley
Head Room To Shaft
1 3/4 in
Trolley Type
Push
For Beam Shape
Flat, Tapered
Trolley Frame Material
Cast Aluminum
Trolley Wheel Material
Plastic
Headroom to Mounting Point
31/32 in
Maximum Load Capacity
1,200 lb
Headroom to Connecting Shaft
1 3/4 in

Description

Trolley, Trolley Type Push, Maximum Load Capacity 1,200 lb, Trolley Frame Material Cast Aluminum, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 in, For Maximum Beam Flange Width 3 1/2 in, Headroom to Connecting Shaft 1 3/4 in, Headroom to Mounting Point 31/32 in, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes Not Applicable, Minimum Radius Curve 31 1/2 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Plastic, Manufacturer's Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.