This item is Discontinued.

Rocky Wrk Boots, 11, Medium, Cemented, 8inH, Blk, PR FQ0006169

Wrk Boots, 11, Medium, Cemented, 8inH, Blk, PR (Discontinued)

  • Mfr # FQ0006169
  • Zoro # G8931246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006169
Zoro #
G8931246
UPC #
-
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
1 in or Greater
Height
8 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Black
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Ninety Degree Heel
No
Upper Material Description
Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Liner Material
Nylon Mesh
Outsole Material
Rubber
Predominant Footwear Color
Black
Shank Material
Non-Metalic
Footwear Construction Type
Cemented
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Style Number
6169
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Rocky Waterproof
Non Metallic Upper
Yes
Conductive
No
Insole System
Rocky Airport Footbed
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
574 Degrees F
Resists
Oil, Slip, Marking
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6169, Insulated No, Metal Chip Resisting Sole Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.