Zoro Homepage
This item is Discontinued.
Rocky Size 10-1/2 Men's 8" Work Boot Steel Work Boots, Tan FQ0006692

Size 10-1/2 Men's 8" Work Boot Steel Work Boots, Tan (Discontinued)

  • Mfr # FQ0006692
  • Zoro # G8931641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0006692
Zoro #
G8931641
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
10-1/2
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Tan, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number FQ0006692, Insulated No, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.