Corner Guard, Textured, Linen White, 2"W X 96"H

  • Mfr # CG-20-8-301

  • Zoro # G8936322


product price:  $61.29
/ea

Key Features

Height
96 in
Width
2 in
Thickness
0.09 in
Material
PVC
Corners
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-20-8-301
Zoro #
G8936322
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
2 in
Thickness
0.09 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
2 in

Details

Item
Corner Guard
Material
PVC
Color
White
Corners
1
Material Type
Textured
Mounting
Aluminum Retainer
Finish
Textured
Number of Sides
2
Includes
Corner Guard Cover, Corner Guard End Cap, Retainer
Projection
3/8 in
Retainer Material
Aluminum
Standards
ASTM B221, ASTM D256, ASTM D543, ASTM D6110, ASTM D635, ASTM E84, ASTM F476, ASTM G21, ASTM G22, NFPA 101
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Product Type
Corner Guard System
For Industry
Healthcare
Corner Type
Outside
Includes Hardware
Hardware Not Included
Fire Classification
Class A
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Bacteria Resistant, Antifungal, Impact Resistant, Stain Resistant

Description

Corner Guard, Width 2 in, Height 96 in, Textured Finish, White Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Corner Guard Cover, Corner Guard End Cap, Retainer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.