23 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 1 Openings
Mfr # M-1542BV-BV-R
Zoro # G8937914
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Bronze Vein
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-1542BV-BV-R
Zoro #
G8937914
UPC #
-
Country of Origin
United States
Dimensions
Width
15" dia.
Height
30 in
Diameter
15"
Width/Diameter
15"
Details
Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Bronze Vein
Material
Steel
Number of Openings
1
Primary Container Color
Brown
For Use With
Mfr. No. PLC15
Top Design
Open Top
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Recyclables Silk Screened Message
Shape
Round
Features
Symbol
Recycle
Trash Container Capacity
23 gal
Recycling Material
Paper/Cans/Bottles/Plastic
Description
Trash Container Capacity 23 gal, Number of Openings 1, Total Capacity 23 gal, Color Brown, Height 30 in, For Use With Mfr. No. PLC15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.