New Yorker 33 gal Round Indoor Metal Can, Satin Aluminum, Swing, Aluminum, Not Applicable

  • Mfr # TA2035-SA-SA

  • Zoro # G8938246


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
33 gal
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA2035-SA-SA
Zoro #
G8938246
UPC #
-
Country of Origin
United States

Dimensions

Height
35 in
Container Depth
20 in
Overall Diameter
20 in

Details

Container Capacity
33 gal
Item
Indoor Metal Can
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Lid Opening Mechanism
Swing
Material
Aluminum
Receptacle Container Style
Decorative
Finish
Polished
Primary Container Color
Silver
For Use With
34AX23
Includes
33 gal Heavy Duty Liner
Vented
No
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Container Basic Material
Metal
Features
12 in dia Opening
Location
Indoor, Outdoor
Lid Type
Dome Top

Description

Round, 33 gal, Silver, Height 35 in, Depth Not Applicable, Aluminum, Polished, Lid Included, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.