Digital Hydrometer, 5 to 40 deg.C (Discontinued)
- Mfr # SBS-2002C
- Zoro # G8939332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBS-2002C
Zoro #
G8939332
UPC #
-
Country of Origin
Japan
Dimensions
Length
209mm
Details
Item
Digital Hydrometer
Temp. Range
5 Degrees to 40 Degrees C
Scale
specific gravity
Range
1.00/1.30
Application
Specific Gravity in Lead Acid Batteries
Scale Divisions
0.01
Description
Digital Hydrometer, Scale Specific Gravity, Scale Divisions 0.01, Range 1.00/1.30, Length 209mm, Temp. Range 5 Degrees to 40 Degrees C, Application Specific Gravity in Lead Acid Batteries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.