48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall

  • Mfr # CF6-1-48X25

  • Zoro # G8940687


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Pipe Insulation Item
Ceramic Fiber Blanket
Insulation Length
25 ft
Insulation Width
4 ft
Wall Thickness - Insulation
1 in
Insulation Density
6 cu ft/lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF6-1-48X25
Zoro #
G8940687
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
25 ft
Insulation Width
4 ft
Wall Thickness - Insulation
1 in
Length
25 ft.
Width
4 ft
Thickness
1 in
Wall Thickness
1"
Overall Length
25 ft
Overall Width
4 ft

Details

Pipe Insulation Item
Ceramic Fiber Blanket
Insulation Density
6 cu ft/lb
Insulation Max. Temp.
2,300 Degrees F
Insulation Continuous Use Temp.
1,922 Degrees F
Insulation Approx. R Value @ 1000F
1.06
Density
6 lb/cu ft
Color
White
Material
Alumina and Silicate
Standards
UL 723
Insulation Body Material
Aluminum Silicate Fiber
Approx. R Value
1.06
Item
Ceramic Fiber Insulation
R Value @ 1000F
1.06
Flexibility
Flexible
For Piping System
Industrial Process
Maximum Continuous Use Temperature
1,922 Degrees F
Maximum Use Temperature
2,300 Degrees F
For Use On
Pipe Insulation
Weight
60 lb
Form
Roll

Description

Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 25 ft, Width 4 ft, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 6 lb/cu ft, R Value @ 1000F 1.06, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Blanket, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.