Glove Dispenser, Steel, Holds (1) Box , White , 10 in H x 5-5/8 in W x 3-7/8 in D

  • Mfr # GB-144

  • Zoro # G8954452


product price:  $46.59
/ea

Key Features

Color
White
Material
Steel
Depth
3 7/8 in
Height
10 in
Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-144
Zoro #
G8954452
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 7/8 in
Height
10 in
Width
5 5/8 in
Size
10 in H x 5-5/8 in W x 3-7/8 in D

Details

Item
Glove Dispenser
Color
White
Material
Steel
Holds
(1) Box
Mounts On
Cabinet
Industry Type
Healthcare
Green Environmental Attribute
Does Not Contain PVC
Dispenser Features
Cabinet Mount
Dispenser Contains
Standard Glove Box
Box Orientation
Horizontal or Vertical
Box Opening Orientation
Front
Dispenser Layout
(1) Box
Fill Direction
Front Load
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Cabinet

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 5-5/8 in W x 3-7/8 in D, Dispenser Features Cabinet Mount, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Front Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 7/8 in, Height 10 in, Material Steel, Width 5 5/8 in, Holder Mount Location Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.