Glove Dispenser, PVC, Holds (1) Box , White , 10-1/8 in H x 5-7/8 in W x 4-1/8 in D
Mfr # GC-018
Zoro # G8954477
product price:Â $26.79
/eaKey Features
Color
White
Material
PVC
Depth
4 1/8 in
Height
10 1/8 in
Width
5 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GC-018
Zoro #
G8954477
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 1/8 in
Height
10 1/8 in
Width
5 7/8 in
Size
10-1/8 in H x 5-7/8 in W x 4-1/8 in D
Details
Item
Glove Dispenser
Color
White
Material
PVC
Holds
(1) Box
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Box Opening Orientation
Front
Dispenser Layout
(1) Box
Fill Direction
Left Load, Right Load, Top Load
Box Orientation
Horizontal or Vertical
Dispenser Contains
Standard Glove Box
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10-1/8 in H x 5-7/8 in W x 4-1/8 in D, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 4 1/8 in, Height 10 1/8 in, Material PVC, Width 5 7/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.