Glove Dispenser, ABS, Holds (1) Box , Maple Wood , 10-1/8 in H x 5-3/4 in W x 4 in D

  • Mfr # GL010-0223

  • Zoro # G8954513


product price:  $52.15
/ea

Key Features

Material
ABS
Depth
4 in
Height
10 1/8 in
Width
5 3/4 in
Holds
(1) Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL010-0223
Zoro #
G8954513
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Height
10 1/8 in
Width
5 3/4 in
Size
10-1/8 in H x 5-3/4 in W x 4 in D

Details

Item
Glove Dispenser
Color
Maple Wood
Material
ABS
Holds
(1) Box
Mounts On
Wall
Industry Type
Healthcare
Green Environmental Attribute
Does Not Contain PVC
Box Opening Orientation
Front
Dispenser Layout
(1) Box
Fill Direction
Left Load, Right Load, Top Load
Box Orientation
Horizontal or Vertical
Dispenser Contains
Standard Glove Box
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10-1/8 in H x 5-3/4 in W x 4 in D, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Maple Wood, Depth 4 in, Height 10 1/8 in, Material ABS, Width 5 3/4 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.