Glove Dispenser, PETG, Holds (4) Boxes , Clear , 10 in H x 22-1/2 in W x 4 in D

  • Mfr # GP-061

  • Zoro # G8954766


product price:  $56.99
/ea

Key Features

Color
Clear
Material
PETG
Depth
4 in
Height
10 in
Width
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP-061
Zoro #
G8954766
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Height
10 in
Width
22 1/2 in
Size
10 in H x 22-1/2 in W x 4 in D

Details

Item
Glove Dispenser
Color
Clear
Material
PETG
Holds
(4) Boxes
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Box Orientation
Horizontal or Vertical
Dispenser Layout
(4) Boxes
Dispenser Contains
Standard Glove Box
Fill Direction
Left Load, Right Load, Top Load
Box Opening Orientation
Front
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 22-1/2 in W x 4 in D, Dispenser Layout (4) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 10 in, Material PETG, Width 22 1/2 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.