Store-Boards, 68x30 in, Black/Yellow, Ultra Aluma-Lite

  • Mfr # 34GN45

  • Zoro # G8955694


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Yellow
Shadow Color
Black
Material
Ultra Aluma-Lite
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GN45
Zoro #
G8955694
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
68 in
Depth
0.236 in
Board Thickness
0.236 in
Board Height
68 in
Board Width
30 in

Details

Item
Shadow Board
Shadow Board Type
Cleaning
Products Included
No
Background Color
Yellow
Shadow Color
Black
Material
Ultra Aluma-Lite
For Use With
Hand Held Dust Pan (1VAJ7), Handle (3H384), Push Broom (3H388), Angle Broom (1VAC5), Long Handled Dust Pan (1VAJ6), Bench/Counter Brush (1NXZ9)
Includes
Hanging Hardware, (4) Corner Mounting Holes (Tools Not Included)
Mounting
Wall
Minimum Service Temperature
-60 Degrees F
Product Type
Shadow Board
Shadow Shapes Included
Angle Broom, Bench/Counter Brush, Handheld Dust Pan, Long Handled Dust Pan, Push Broom
Included Products
Hanging Hardware
Hardware Material
Aluminum Composite
Resistance Properties
Anti-Static, Corrosion-Resistant, UV-Resistant
Board Material
Aluminum Composite
Maximum Service Temperature
180 Degrees F
Shadow Board Application
Cleaning
Includes Tools
No

Description

Shadow Board, Background Color Yellow, Board Height 68 in, Board Material Aluminum Composite, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Anti-Static, Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black, Shadow Shapes Included Angle Broom, Bench/Counter Brush, Handheld Dust Pan, Long Handled Dust Pan, Push Broom

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.