This item is Discontinued.

Sunbritetv Outdoor HDTV, LED, 60 Hz, 32 in. SB-3270HD-BL

Outdoor HDTV, LED, 60 Hz, 32 in. (Discontinued)

  • Mfr # SB-3270HD-BL
  • Zoro # G8955782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-3270HD-BL
Zoro #
G8955782
UPC #
810347020698
Country of Origin
United States

Dimensions

Screen Size
32"
Height
18 3/8 in
Width
29 55/64 in
Depth
3 49/64 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Weatherproof
Aspect Ratio
16:9
Speakers
1
Screen Refresh Rate
60 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Item
Outdoor HDTV
Sleep/Alarm Timer
Yes
Vertical Resolution
1080p
HDTV Resolution
1080
S-Video Inputs
1
Media Card Slot
No
HDTV Application
Outdoor
Component Video Inputs
2
Weight Capacity
26 lb
USB Slot
0
Watts/Channel
20
V-Chip
No
Language Options
English/French/Spanish
Contrast Ratio
3000:1
Includes
Remote Control, Battery, Dust Cover, Manual, Warranty
Multifunction
No
Energy Star Compliant
No
Digital Cable Ready
yes
Display Type
LED Flat Screen
Simulated Surround
Yes
PC Inputs
1
Sound Leveler
No

Description

Outdoor HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Contrast Ratio 3000:1, Includes Remote Control, Battery, Dust Cover, Manual, Warranty, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.