This item is Discontinued.

Bessey C-Clamp, 12", Steel, Regular Duty, 9300 lb. CDF412CHV

C-Clamp, 12", Steel, Regular Duty, 9300 lb. (Discontinued)

  • Mfr # CDF412CHV
  • Zoro # G8957873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDF412CHV
Zoro #
G8957873
UPC #
788502015042
Country of Origin
China

Dimensions

Throat Depth
5-3/4"

Details

Max. Opening
12 in
Duty Rating
Regular Duty
Body Material
Forged Steel
Clamping Pressure
9300 lb
Item
C-Clamp
Spindle Finish
Copper Plated
Body Color
High Visibility Yellow
Spindle Material
Steel
Body Finish
Powder Coated
Standards
OSHA Safety Color Standard #1910.144
Throat Shape
Standard
Anvil Shape
V-Grooved
Min. Opening
2 in
Swivel Pad
Yes

Description

C-Clamp, Body Color High Visibility Yellow, Spindle Finish Copper Plated, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.