Wall-Mounted Eyewash Station in Green/White (Discontinued)
- Mfr # STD-38G
- Zoro # G8959115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STD-38G
Zoro #
G8959115
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
8 39/64 in
Height
25 39/64 in
Details
Eye Wash and Shower Mounting
Wall
Color
Green/White
Eyewash Tank Capacity
3.9 gal.
Eye Wash Activates By
Manual Hand Operation
Includes
Hand Held Eyewash, Stainless Steel Cylinder, Pressure Gauge and Dual Action Safety Valve, Shower and Eyewash Sign with Brackets
Weight Empty
11 Ib.
Weight Full
41.8 lb
Item
Eyewash Station
Eye Wash Tank Capacity
3.9 gal.
Description
Wall Mounted Eyewash Station, Color Green/White, Height 25 39/64 in, Width 8 39/64 in, Includes Hand Held Eyewash, Stainless Steel Cylinder, Pressure Gauge and Dual Action Safety Valve, Shower and Eyewash Sign with Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.