Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-844/XL
Zoro #
G8963202
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
Color
Black/Gray
ANSI/ISEA Abrasion Level
4
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
ANSI Cut Grams
0
Application
General Maintenance
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Load
0
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.