This item is Discontinued.

West Chester Protective Gear Knit Gloves, Mens XL, White, 13 Gauge, PK12 713SUC/XL

Knit Gloves, Mens XL, White, 13 Gauge, PK12 (Discontinued)

  • Mfr # 713SUC/XL
  • Zoro # G8964286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713SUC/XL
Zoro #
G8964286
UPC #
662909713551
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Knit Gloves
Color
White
Glove Materials
Polyester/Stainless Steel
Glove Coating Coverage
Palm and Fingers
Coating Coverage
Palm
Glove Coating Material
Polyurethane
Grip Material
Polyurethane
Application
Bottling and Canning, Recycling, Manufacturing, Assembly
Sold As
Pair
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit

Description

Knit Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.