This item is Discontinued.

West Chester Protective Gear Mechanics Gloves, 2XL, Black, Spandex 86540/XXL

Mechanics Gloves, 2XL, Black, Spandex (Discontinued)

  • Mfr # 86540/XXL
  • Zoro # G8964401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86540/XXL
Zoro #
G8964401
UPC #
662909865458
Country of Origin
Indonesia

Details

Item
Mechanics Gloves
Color
Black
Application
Rugged Work, Construction, Demolition, Plumbing/HVAC
Palm Construction
Synthetic Leather
Back Material
Spandex
Thumb Style
Wing
Lining
Polyester
Finger Style
Reinforced
Cuff
Neoprene
Stitching Material
Nylon
Palm Material
Synthetic Leather/PVC
Closure Type
hook-and-loop

Description

Mechanics Gloves, Palm Material Synthetic Leather/PVC, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.