This item is Discontinued.

Golden Retriever Outdoor Footwear Size 8-1/2 Men's Hiker High Steel Work Boots, Brown/Orange 7355

Size 8-1/2 Men's Hiker High Steel Work Boots, Brown/Orange (Discontinued)

  • Mfr # 7355
  • Zoro # G8967594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7355
Zoro #
G8967594
UPC #
-
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Footwear Style
Hiker High
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Material Description
Leather
Footwear Shank Type
Plastic
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.73
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Wide Toe Cap
No
Standards
ASTM F2413-11
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Color
Brown/Orange
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Electrical Hazard Rated
Yes
Liner Material
Microbe
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Completely Non Metallic
No
Conductive
No
Footwear Sole Pattern
Multi-Terrain
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Static Dissipative
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Footwear Closure Type
Lace Up
Resists
Abrasions, Oils, Slips
Upper Material
Leather and Nylon Mesh

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.