This item is Discontinued.

Golden Retriever Outdoor Footwear Size 10 Men's Hiker High Steel Work Boots, Brown/Orange 7355

Size 10 Men's Hiker High Steel Work Boots, Brown/Orange (Discontinued)

  • Mfr # 7355
  • Zoro # G8967621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7355
Zoro #
G8967621
UPC #
-
Country of Origin
China

Dimensions

Size
10
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Footwear Style
Hiker High
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Insulated
No
Ninety Degree Heel
No
Color
Brown/Orange
Oil Resisting Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof
No
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Insole System
EVA
Wide Toe Cap
No
Conductive
No
Liner Material
Microbe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Toe Type
Steel
Static Dissipative
Yes
Non Metallic Upper
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Mark II Slip Test Results- Dairy Tile Oily
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Footwear Sole Pattern
Multi-Terrain
Predominant Footwear Color
Brown
Upper Material
Leather and Nylon Mesh
Resists
Abrasions, Oils, Slips

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.