This item is Discontinued.

Golden Retriever Outdoor Footwear Size 10-1/2 Men's Hiker High Steel Work Boots, Brown/Orange 7355

Size 10-1/2 Men's Hiker High Steel Work Boots, Brown/Orange (Discontinued)

  • Mfr # 7355
  • Zoro # G8967637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7355
Zoro #
G8967637
UPC #
-
Country of Origin
China

Dimensions

Size
10-1/2
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Footwear Style
Hiker High
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Metatarsal Guard
No
Standards
ASTM F2413-11
Color
Brown/Orange
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.68
Toe Type
Steel
Footwear Shank Type
Plastic
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi-Terrain
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Liner Material
Microbe
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Upper Material Description
Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Max. Heat Rating
Not Rated
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather and Nylon Mesh
Resists
Abrasions, Oils, Slips

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.