This item is Discontinued.

Golden Retriever Outdoor Footwear Size 12 Men's Hiker High Steel Work Boots, Brown/Orange 7355

Size 12 Men's Hiker High Steel Work Boots, Brown/Orange (Discontinued)

  • Mfr # 7355
  • Zoro # G8967664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7355
Zoro #
G8967664
UPC #
-
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Footwear Style
Hiker High
Gender
Men's
Upper Boot Material
Leather/Mesh
Item
Work Boots
Waterproof
No
Color
Brown/Orange
Footwear Sole Pattern
Multi-Terrain
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.73
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Microbe
Upper Material Description
Leather
Insulated
No
Outsole Material
Rubber
Ninety Degree Heel
No
Toe Type
Steel
Static Dissipative
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.68
Chemical Resisting Sole
No
Upper Material
Leather and Nylon Mesh
Resists
Abrasions, Oils, Slips

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown/Orange, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.