Bib Overall, Carhartt(R) Brown, XL, Tall (Discontinued)
- Mfr # 101633-211-XL-TLL
- Zoro # G8972652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101633-211-XL-TLL
Zoro #
G8972652
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Waist Size
XL
Details
Item
Bib Overall
ATPV Rating
33.5 cal/cm2
Inseam
Tall
Color
Carhartt(R) Brown
Material
88% Cotton, 12% Nylon
Closure Type
High Back with FR Elastic Suspenders and FR Center Release Buckles
Standards
NFPA 70E, NFPA 2112
Fabric Weight
8.5 oz
Number of Pockets
6
Description
ATPV Rating 33.5 cal/cm2, Color Carhartt(R) Brown, Fabric Weight 8.5 oz, Inseam Tall, Bib Overall, Number of Pockets 6, Standards NFPA 70E, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.