This item is Discontinued.

Eaton Proximity Sensor, Inductive, 5mm, PNP, NO E57-18GS05-GDB

Proximity Sensor, Inductive, 5mm, PNP, NO (Discontinued)

  • Mfr # E57-18GS05-GDB
  • Zoro # G8984884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-18GS05-GDB
Zoro #
G8984884
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
18.0mm
Length
3"
Length (Straight Wireway)
3 in

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Shielded / Unshielded
Shielded
Case Material
Nickel Plated Brass
Proximity Sensor Operating Frequency
1000 Hz
Standards
CE Compliance, cCSAus
Description/Special Features
DC Sensors Operate on 10-30VDC with Short Circuit Protection, Switching Frequency 2,000 Hz, 360 Degrees Bright LED Indication for Status
Max. Current Load
100mA
IP Rating
67, 69K
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
6P

Description

Cylindrical Proximity Sensor, 18.0mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type PNP, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 3 in, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.