Proximity Sensor, Inductive, 10mm, PNP, NO (Discontinued)
- Mfr # E57-30GS10-GDB
- Zoro # G8984954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E57-30GS10-GDB
Zoro #
G8984954
UPC #
-
Country of Origin
China
Dimensions
Proximity Sensor Diameter
30.0mm
Length
3.11"
Length (Straight Wireway)
3.11 in
Details
Item
Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
PNP
Output Mode
NO
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
150 Hz
Case Material
Nickel Plated Brass
Standards
CE Compliance, cCSAus
Description/Special Features
DC Sensors Operate on 10-30VDC with Short Circuit Protection, Switching Frequency 2,000 Hz, 360 Degrees Bright LED Indication for Status
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
67, 69K
NEMA Rating
6P
Description
Cylindrical Proximity Sensor, 30.0mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 150 Hz, Proximity Sensor Output Circuit Type PNP, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 3.11 in, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.