This item is Discontinued.

Eaton Proximity Sensor, Inductive, 15mm, PNP, NO E57-30GU15-G

Proximity Sensor, Inductive, 15mm, PNP, NO (Discontinued)

  • Mfr # E57-30GU15-G
  • Zoro # G8984963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57-30GU15-G
Zoro #
G8984963
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
30.0mm
Length
55mm
Length (Straight Wireway)
55mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NO
Max. Detecting Distance
15.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
150 Hz
Case Material
Nickel Plated Brass
Max. Current Load
100mA
NEMA Rating
6P
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
CE Compliance, cCSAus
IP Rating
67, 69K

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 150 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 6P, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 55mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.